Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb
Mfr # 12IEEX14
Zoro # G6471306
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 14 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12IEEX14
- Zoro # G6471306
- UPC # 697886271930
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Rope Dia. | 1/2 in |
Rope Diameter | 1/2 in |
Eye Length | 8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 14 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Hand Truck, Nylon, Two-Wheeled, 700 lb. (PGDYK1935P)
- VESTIL Economy Transporter/Tilter (ETT-254)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- FAIRBANKS Rubber Mold-On Wheels, 8"x2" (508-SX)
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL1300Lb, Dia 1/4In (14IEEX8)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T210X6)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 8200 lb (34EZEEX8)
- Lift-All Wire Rope Slings & Wire Mesh Slings