Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb
Mfr # 38EZEEX12
Zoro # G7161305
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 12 ft
- Vertical Hitch Capacity 2,200 lb
- Basket Hitch Capacity 4,400 lb
- Choker Hitch Capacity 1,480 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38EZEEX12
- Zoro # G7161305
- UPC # 697886622701
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Rope Dia. | 3/8 in |
Rope Diameter | 3/8 in |
Eye Length | 6 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Galvanized, Rope Strand Classification 7 x 7 x 7, Sling Length 12 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,200 lb, Choker Hitch Capacity 1,480 lb, Basket Hitch Capacity 4,400 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Holdown Sub-Assembly Parts, Brake Band (586-1485)
- DAYTON Pin, roller (97-111)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Gy Wheel (P21R-C080R-15)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb (14EEX6)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 1000 lb (14EZEEX5)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T110X6)
- Lift-All Wire Rope Slings & Wire Mesh Slings