Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 11 Ft L, 19400 Lb @ 60
Mfr # 342LBX11
Zoro # G7169687
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 11 ft
- Sling Capacity @ 30 Degrees 11,200 lb
- Length of Sling Leg 10.1 ft
- Sling Capacity @ 45 Degrees 15,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 342LBX11
- Zoro # G7169687
- UPC # 697886634568
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 11 ft |
Length of Sling Leg | 10.1 ft |
Master Link/Bail Overall Height | 11 1/4 in |
Master Link/Bail Opening Height | 8 3/4 in |
Length | 11 ft. |
Rope Dia. | 3/4 in |
Master Link/Bail Opening Width | 4 3/8 in |
Rope Diameter | 3/4 in |
Sling Leg Length | 11 ft |
Master Link Inside Width | 4 3/8 in |
Hook Opening Width | 1 25/32 in |
Master Link Inside Length | 8 3/4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 11 ft, Sling Leg Length 11 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 11,200 lb, Load Capacity @ 45 Degrees 15,800 lb, Load Capacity @ 60 Degrees 19,400 lb, Hook Opening Width 1 25/32 in, Master Link Inside Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Mini Rocker Switch, Handlebar Mount w8ft wire (20151)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- FABENCO Safety Gate, 25"-27.5"", Powder Coat, Left Mount (RX70-24PCL)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Can (DT760CGNT)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 5000 Lb @ 60 (382LBX3)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb (14EEX6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 2200 lb (38EZEEX4)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 5000 lb (12EEX12)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 4' - Domestic (SW1-12-4-D)
- Lift-All Wire Rope Slings & Wire Mesh Slings