Shop All Chain & Cable Hooks
Lift-All
Sling Hook, Steel, 2600 lb., Purple, Painted
Mfr # DCH1
Zoro # G7541895
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Working Load Limit 2,600 lb
- Sling Width 1"
- Length 3 3/8 in
- Width 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # DCH1
- Zoro # G7541895
- UPC # 697886622312
- Country of Origin Italy
- Category Chain & Cable Hooks
Dimensions
Sling Width | 1" |
Length | 3 3/8 in |
Width | 1 9/16 in |
For Sling Width | 1 in |
Length (Straight Wireway) | 3 3/8 in |
Overall Width | 1 5/8 in |
Eye Inside Height | 3 3/8 in |
Overall Length | 3 3/8 in |
Hook Opening Width | 1 in |
Usable Length | 3 3/8 in |
Eye Inside Diameter | 1 7/32 in |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 2,600 lb, Material Alloy Steel, Material Thickness 1 1/8 in, Hook Opening Width 1 in, Overall Length 3 3/8 in, Usable Length 3 3/8 in, Overall Width 1 5/8 in, Eye Inside Diameter 1 7/32 in, Eye Inside Height 3 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Direct Connect, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 4000lb UTV Winch, Two Switches, Mnt Channel, Rlr Frld (15004)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- VESTIL Rubber Wheel Chock, Rope, 8x5x4 (RWC-2-PR)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- LIFT-ALL Sling Hook, Steel, 8400 lb., Yellow, Painted (DCH3)
- LIFT-ALL Sling Hook, Steel, 5300 lb., Green, Painted (DCH2)
- PEWAG Clevis Grab Hook, 9/32", 4300 lb., Grde 100 (KP70)
- DAYTON Slip Hook, Alloy Steel, G80, Eye, 3500 lb. (2YNX3)
- PEERLESS Foundry Hook, 3/8 in., 3000 lb., Weld On (FSA100S)
- CROSBY ® A-1338 1/4" Grade 100 Clevis Grab Hook - 1049417 (1049417)
- CROSBY Swivel Hook, Carbon Steel, 6000 lb., Red (1048639)
- Lift-All Chain & Cable Hooks