Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap
Mfr # EE60X8
Zoro # G6090777
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE60X8
- Zoro # G6090777
- UPC # 697886613914
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 2 1/2 in |
Diameter | 7/8 in |
Length | 8 ft. |
Eye Length | 10 in |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length 10 in, Body Diameter 7/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 12,000 lb, D (S-MD-63FST)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- HAMILTON Spanner Bushing (340300)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap (EE60X5)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 13,200 lb. (EN150X8)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 5300 lb Cap (EN60X5)
- Lift-All Round Slings