Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 7 ft L, 5300 lb Cap
Mfr # EE60X7
Zoro # G6505396
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE60X7
- Zoro # G6505396
- UPC # 697886623647
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 7 ft |
Width Under Load | 2 1/2 in |
Diameter | 7/8 in |
Length | 7 ft. |
Eye Length | 10 in |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 7 ft, Eye Length 10 in, Body Diameter 7/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RYT)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- WERNER Podium Gate, Aluminum Material (AC63)
- LIFT-ALL Roundsling, Endless, 10 ft L, 25000 lb Cap (KEN25KX10)
- LIFT-ALL Roundsling, Eye & Eye, 20 ft L, 2600 lb Cap (EE30X20)
- LIFT-ALL Roundsling, Endless, 9 ft L, 2600 lb Cap (EN30X9)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. (EN90X10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 8400 lb. (EN90X8)
- LIFT-ALL Roundsling, Endless, 16 ft L, 10600 lb Cap (EN120X16)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- Lift-All Round Slings