Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap
Mfr # EE150X6
Zoro # G6182793
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE150X6
- Zoro # G6182793
- UPC # 697886617844
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/8 in |
Length | 6 ft. |
Eye Length | 14 in |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length 14 in, Body Diameter 1 3/8 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Platform Truck 1 Handle 2000 lb 4 Polyurethane Casters (PPT-2-41)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- HAMILTON Metal Wheel, 12X2-1/2 1Rb (W-1225-M-1)
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap (EE150X16)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 13200 lb Cap (EE150X20)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10000 lb Cap (KEN10KX6)
- LIFT-ALL Roundsling, Endless, 18 ft L, 10000 lb Cap (KEN10KX18)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 2600 lb Cap (EE30X10)
- Lift-All Round Slings