Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 5 ft L, 8400 lb Cap
Mfr # EE90X5
Zoro # G6812136
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE90X5
- Zoro # G6812136
- UPC # 697886617776
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 5 ft |
Width Under Load | 2 1/2 in |
Diameter | 1 1/8 in |
Eye Length | 12 in |
Length | 5 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 5 ft, Eye Length 12 in, Body Diameter 1 1/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck 47132 - Dual Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47132)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- MUTUAL INDUSTRIES 6" X 8” X 9” Molded Wheel Chock W/15’ Chain (14643)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 8400 lb Cap (EE90X10)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- LIFT-ALL Roundsling, Eye & Eye, 16ft L, 13200 lb Cap (EE150X16)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 8400 lb. (EN90X20)
- LIFT-ALL Roundsling, Endless, 12 ft L, 25000 lb Cap (KEN25KX12)
- LIFT-ALL Roundsling, Endless, 9 ft L, 8400 lb Cap (EN90X9)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 12ft. L (SFERSST7-12)
- Lift-All Round Slings