Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 20ft L, 16800 lb Cap
Mfr # EE180X20
Zoro # G7216553
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE180X20
- Zoro # G7216553
- UPC # 697886622503
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/8 in |
Eye Length | 16 in |
Length | 20 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length 16 in, Body Diameter 1 3/8 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (1DNN5)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34GYS)
- HAMILTON CASTERS Hamilton® Ace-Tuf® Wheel 12 x 3.00 - 3/4" Ball Bearing (W-12-AT-3/4)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 16800 lb Cap (EE180X12)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- LIFT-ALL Roundsling, Endless, 18 ft L, 10000 lb Cap (KEN10KX18)
- LIFT-ALL Round Sling, Eye and Eye, 8 ft L, Nylon/Polyester, Yellow (EE90X8)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 2600 lb Cap (EE30X8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 8400 lb Cap (EN90X16)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 20 ft L, 10600 lb Cap (EN120X20)
- Lift-All Slings