Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 16ft L, 13200 lb Cap
Mfr # EE150X16
Zoro # G6548735
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE150X16
- Zoro # G6548735
- UPC # 697886617899
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/8 in |
Length | 16 ft. |
Eye Length | 14 in |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length 14 in, Body Diameter 1 3/8 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 12000 lb. (10T110X6)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 13200 lb Cap (EE150X20)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 13200 lb Cap (EE150X8)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- LIFT-ALL TUFLEX 15 ft. Endless Round Sling, 5300 lbs. (EN60X15)
- LIFT-ALL Roundsling, Endless, 9 ft L, 13200 lb Cap (EN150X9)
- Lift-All Slings