Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap
Mfr # EE60X16
Zoro # G6921537
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE60X16
- Zoro # G6921537
- UPC # 697886617738
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Width Under Load | 2 1/2 in |
Diameter | 7/8 in |
Length | 16 ft. |
Eye Length | 10 in |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length 10 in, Body Diameter 7/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- ZORO SELECT Rope, 50ft, Blk/Bl/Rd/Orng, 20lb, Polyolefin (267SD1-WA)
- CAMPBELL CHAIN & FITTINGS Campbell Multi-purpose Galvanized Anchor Shackle (5410535)
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- LIFT-ALL Roundsling, Eye & Eye, 12 ft L, 5300 lb Cap (EE60X12)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 5300 lb Cap (EE60X8)
- LIFT-ALL Roundsling, Eye & Eye, 11 ft L, 5300 lb Cap (EE60X11)
- LIFT-ALL Roundsling, Endless, 20 ft L, 16800 lb Cap (EN180X20)
- LIFT-ALL Roundsling, Endless, 13 ft L, 13200 lb Cap (EN150X13)
- KONG USA Aro Tubular Nylon Webbing Sling, 24" (271T060G0KK)
- Lift-All Slings