Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 12ft L, 16800 lb Cap
Mfr # EE180X12
Zoro # G6152501
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE180X12
- Zoro # G6152501
- UPC # 697886622466
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/8 in |
Length | 12 ft. |
Eye Length | 16 in |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length 16 in, Body Diameter 1 3/8 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Stem Caster, 5 In. Polyurethane (G05-GRX-CSA-XUN)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K47)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-7-YL)
- PEERLESS CHAIN 5/16 SPAS, HDG, UPC, 8058305 (8058305)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 16800 lb Cap (EE180X20)
- LIFT-ALL Roundsling, Endless, 7 ft L, 16800 lb Cap (EN180X7)
- LIFT-ALL Round Sling, Endless, 15 ft., 21,200 lb. (EN240X15)
- LIFT-ALL Roundsling, Endless, 9 ft L, 8400 lb Cap (EN90X9)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- LIFT-ALL Roundsling, Endless, 13 ft L, 8400 lb Cap (EN90X13)
- Lift-All Slings