Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 10ft L, 21200 lb Cap
Mfr # EE240X10
Zoro # G6793114
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE240X10
- Zoro # G6793114
- UPC # 697886617943
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/4 in |
Length | 10 ft. |
Eye Length | 16 in |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length 16 in, Body Diameter 1 3/4 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 47-300 .09375 in. x 500 ft. Solid Braid Polyester Rope (47-300)
- ZORO SELECT Caster Wheel, 450 lb. Load Rating, Black (400K87)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 15 ft. (711500GRA)
- ZORO SELECT Sealer Repair Kit, 8 In (5ZZ56)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap (EE240X20)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 2600 lb. (EN30X3)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap (EN180X3)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- LIFT-ALL Round Sling, Endless, 26 ft., 31,000 lb. (EN360X26)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. (EN150X10)
- STREN-FLEX Round Sling, Endless, 5/8in. Dia, 8ft. L (SFERSST1-08)
- Lift-All Slings