Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 10ft L, 13200 lb Cap
Mfr # EE150X10
Zoro # G6213496
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EE150X10
- Zoro # G6213496
- UPC # 697886617868
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 3/8 in |
Eye Length | 14 in |
Length | 10 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length 14 in, Body Diameter 1 3/8 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7310)
- WARN Electric Winch, 4-3/5HP, 12VDC (28500)
- KELLEY ATLANTIC Misc, Main Spring 3"Od X 26-1/2" 53 Coil (060-050)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 5300 lb. (EE60X6)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 8400 lb Cap (EE90X5)
- LIFT-ALL TUFLEX 12 ft. Endless Round Sling, 5300 lbs. (EN60X12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 2600 lb. (EN30X3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- Lift-All Slings