Shop All Round Slings
Lift-All
Roundsling, Endless, 8 ft L, 53000 lb Cap
Mfr # EN600X8
Zoro # G7122166
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 53,000 lb
- Basket Hitch Capacity 106,000 lb
- Choker Hitch Capacity 42,400 lb
- Color Code Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN600X8
- Zoro # G7122166
- UPC # 697886614614
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 4 in |
Diameter | 2 3/4 in |
Length | 8 ft. |
Body Diameter | 2 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 4 in, Vertical Hitch Capacity 53,000 lb, Choker Hitch Capacity 42,400 lb, Basket Hitch Capacity 106,000 lb, Tag Features None, Color Brown, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 74,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, M12x1.75P Stem, Swivel, 550 kg Cap, NBR Foot Pad, Black (GD-80-S-NYN-FBL)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Solid Rubber Wheels - 600 Lb. Capacity (35080)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- LIFT-ALL Roundsling, Endless, 16 ft L, 10600 lb Cap (EN120X16)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb. (EN30X12)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 10600 lb Cap (EE120X6)
- Lift-All Round Slings