Shop All Round Slings
Lift-All
Roundsling, Endless, 8 ft L, 31000 lb Cap
Mfr # EN360X8
Zoro # G6783542
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 62,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN360X8
- Zoro # G6783542
- UPC # 697886614584
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Width Under Load | 3 1/4 in |
Diameter | 2 1/4 in |
Length | 8 ft. |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 1/4 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Grab Hook, 516 In Trade, 4500 Lb Load, Grade 80, Eye Attachment, Steel Alloy (M205A)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X75)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 100 lb (PTW60507BK-B)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 8' - 2-ply (EE2-901-08-T4)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- LIFT-ALL Roundsling, Endless, 3 ft L, 31000 lb Cap (EN360X3)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 16800 lb Cap (EE180X20)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (White) (PRS6-24)
- Lift-All Slings