Shop All Round Slings
Lift-All
Roundsling, Endless, 7 ft L, 16800 lb Cap
Mfr # EN180X7
Zoro # G6604911
original price:
$73.61
19% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN180X7
- Zoro # G6604911
- UPC # 697886614249
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 7 ft |
Width Under Load | 2 1/8 in |
Diameter | 1 3/8 in |
Length | 7 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 7 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Dia. (In.): 1-29/32 (KG15)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3860US)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 16800 lb Cap (EN180X10)
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap (EE120X9)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN240X3)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 8' (Green) (PRS2-8)
- Lift-All Round Slings