Shop All Round Slings
Lift-All
Roundsling, Endless, 7 ft L, 10600 lb Cap
Mfr # EN120X7
Zoro # G6580314
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,500 lb
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN120X7
- Zoro # G6580314
- UPC # 697886614003
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 7 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 7 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 7 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, Nylon, 2 in., 1100 lb. (WMS-60S)
- ZORO SELECT V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb (1NWC2)
- MAZZELLA Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL (1027285)
- THERN Davit Crane Up To 850Lb Capacity W/ M402 (5PF5G-M1)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 10600 lb Cap (EN120X4)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 10600 lb Cap (EE120X6)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN150X4)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. (EN90X4)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN240X4)
- Lift-All Round Slings