Shop All Round Slings
Lift-All
Roundsling, Endless, 5 ft L, 31000 lb Cap
Mfr # EN360X5
Zoro # G7244474
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 62,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN360X5
- Zoro # G7244474
- UPC # 697886617585
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 5 ft |
Width Under Load | 3 1/4 in |
Diameter | 2 1/4 in |
Length | 5 ft. |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 5 ft, Eye Length Not Applicable, Body Diameter 2 1/4 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 10BF (KG10 VO)
- CASTERHQ 4"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 00 (HD6640-01-Y)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- LIFT-ALL Roundsling, Endless, 15 ft L, 31000 lb Cap (EN360X15)
- LIFT-ALL Roundsling, Endless, 2 ft L, 5300 lb Cap (EN60X2)
- LIFT-ALL Roundsling, Endless, 19 ft L, 2600 lb Cap (EN30X19)
- LIFT-ALL Roundsling, Endless, 12 ft L, 25000 lb Cap (KEN25KX12)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- Lift-All Round Slings