Shop All Round Slings
Lift-All
Roundsling, Endless, 20 ft L, 16800 lb Cap
Mfr # EN180X20
Zoro # G6794417
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN180X20
- Zoro # G6794417
- UPC # 697886164096
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 2 1/8 in |
Diameter | 1 3/8 in |
Length | 20 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- COLSON 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (DW03TPP100TLTP01)
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- LIFT-ALL Roundsling, Endless, 7 ft L, 16800 lb Cap (EN180X7)
- LIFT-ALL Roundsling, Endless, 18 ft L, 16800 lb Cap (EN180X18)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 2 ft L, 2600 lb Cap (EN30X2)
- LIFT-ALL Roundsling, Endless, 20 ft L, 20000 lb Cap (KEN20KX20)
- LIFT-ALL Roundsling, Endless, 9 ft L, 8400 lb Cap (EN90X9)
- DAYTON Round Sling, Endless, 3 ft., 2600 lb. (2MJK3)
- Lift-All Slings