Shop All Round Slings
Lift-All
Roundsling, Endless, 19 ft L, 5300 lb Cap
Mfr # EN60X19
Zoro # G6996035
original price:
$59.40
5% off
new price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN60X19
- Zoro # G6996035
- UPC # 697886623494
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 19 ft |
Width Under Load | 1 3/8 in |
Diameter | 7/8 in |
Length | 19 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 19 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 7,400 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 258 (H1802-30S)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- CARLISLE FOODSERVICE Tube Tire (320200)
- GLOBAL INDUSTRIAL Removable Bollard W/Flush Mount Sleeve, 6inD x 36inH (670518)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- LIFT-ALL Tuflex Endless Round Slings (EN240X14)
- LIFT-ALL TUFLEX 3 ft. Endless Round Sling, 5300 lbs. (EN60X3)
- LIFT-ALL Roundsling, Eye & Eye, 16 ft L, 5300 lb Cap (EE60X16)
- LIFT-ALL TUFLEX 10 ft. Endless Round Sling, 5300 lbs. (EN60X10)
- URREA Endless round sling 19.68 ft red (ER64)
- Lift-All Slings