Shop All Round Slings
Lift-All
Roundsling, Endless, 19 ft L, 31000 lb Cap
Mfr # EN360X19
Zoro # G6722755
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 62,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN360X19
- Zoro # G6722755
- UPC # 697886623449
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 19 ft |
Width Under Load | 3 1/4 in |
Diameter | 2 1/4 in |
Length | 19 ft. |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 19 ft, Eye Length Not Applicable, Body Diameter 2 1/4 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- CROSBY Anchor Shackle, 1/4" Body Sz, Galvanized (1019466)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N3232A3E30B4C1P6)
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, 8056435 (8056435)
- LIFT-ALL Roundsling, Endless, 14 ft L, 31000 lb Cap (EN360X14)
- LIFT-ALL Roundsling, Endless, 11 ft L, 31000 lb Cap (EN360X11)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- LIFT-ALL Roundsling, Endless, 13 ft L, 8400 lb Cap (EN90X13)
- LIFT-ALL Roundsling, Endless, 12 ft L, 50000 lb Cap (KEN50KX12)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- Lift-All Round Slings