Shop All Round Slings
Lift-All
Roundsling, Endless, 17 ft L, 21200 lb Cap
Mfr # EN240X17
Zoro # G6558054
original price:
$184.57
7% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN240X17
- Zoro # G6558054
- UPC # 697886623333
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 17 ft |
Width Under Load | 2 5/8 in |
Diameter | 1 3/4 in |
Length | 17 ft. |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 17 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 10600 lb Cap (EN120X10)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN240X3)
- LIFT-ALL Roundsling, Endless, 10 ft L, 40000 lb Cap (KEN40KX10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 8400 lb. (EN90X8)
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09006)
- Lift-All Round Slings