Shop All Round Slings
Lift-All
Roundsling, Endless, 16 ft L, 2600 lb Cap
Mfr # EN30X16
Zoro # G6938337
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN30X16
- Zoro # G6938337
- UPC # 697886163556
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 16 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 16 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Cotton, #18,400 ft. (CC1805-WA)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- WERNER 12 ft. Straight Ladder, Aluminum, 12 Steps, 300 lb Load Capacity (D1512-1)
- LIFT-ALL Roundsling, Endless, 9 ft L, 2600 lb Cap (EN30X9)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 2600 lb Cap (EN30X7)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 13,200 lb. (EN150X12)
- LIFT-ALL Roundsling, Endless, 19 ft L, 5300 lb Cap (EN60X19)
- LIFT-ALL Roundsling, Endless, 10 ft L, 53000 lb Cap (EN600X10)
- STREN-FLEX Round Sling, Endless, Purple, 10 ft. L (STRERS1-10)
- Lift-All Round Slings