Shop All Round Slings
Lift-All
Roundsling, Endless, 14 ft L, 66000 lb Cap
Mfr # EN800X14
Zoro # G6672863
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 66,000 lb
- Basket Hitch Capacity 132,000 lb
- Choker Hitch Capacity 52,800 lb
- Color Code Olive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN800X14
- Zoro # G6672863
- UPC # 697886639006
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 14 ft |
Width Under Load | 4 5/8 in |
Diameter | 3 1/8 in |
Length | 14 ft. |
Body Diameter | 3 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 14 ft, Eye Length Not Applicable, Body Diameter 3 1/8 in, Width Under Load 4 5/8 in, Vertical Hitch Capacity 66,000 lb, Choker Hitch Capacity 52,800 lb, Basket Hitch Capacity 132,000 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 93,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Jack Chain, 100PK (CH1414)
- PARTNERS BRAND Sisal Rope, 3/8", 865 lb, Natural, 500'/Case (TWR131)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- CYPHER Cypher 765462 30 ft. 0.68 in. Tubular Webbing; Black (765462)
- LIFT-ALL Roundsling, Endless, 10 ft L, 66000 lb Cap (EN800X10)
- LIFT-ALL Roundsling, Endless, 20 ft L, 40000 lb Cap (KEN40KX20)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap (EE150X6)
- LIFT-ALL Round Sling, Endless, 12 ft., 31,000 lb. (EN360X12)
- LIFT-ALL Roundsling, Endless, 18 ft L, 8400 lb Cap (EN90X18)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 7 ft L, 8400 lb Cap (EN90X7)
- EVEREST 40MM X 3Ft 2600 LBS ENDLESS ROUND SLING (C1070)
- Lift-All Round Slings