Shop All Round Slings
Lift-All
Roundsling, Endless, 13 ft L, 8400 lb Cap
Mfr # EN90X13
Zoro # G7031114
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN90X13
- Zoro # G7031114
- UPC # 697886623517
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 13 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 13 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 13 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 600 lb., 1-13/32 ft.L x 36 in.H (TH1636)
- DAYTON Round Sling, Endless, 6 ft., 5300 lb. (2MJL7)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Ball Bearing SCC (SCC-35S820-POB)
- DAYTON Cable, 1/8 in. dia., 25 ft., 7 x 7, SS (33RF70)
- LIFT-ALL Roundsling, Endless, 9 ft L, 8400 lb Cap (EN90X9)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 8400 lb. (EN90X4)
- LIFT-ALL Roundsling, Endless, 18 ft L, 8400 lb Cap (EN90X18)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap (EE150X6)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 2600 lb Cap (EE30X8)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x20ft (EE2-9802X20-KIN)
- Lift-All Round Slings