Shop All Round Slings
Lift-All
Roundsling, Endless, 10 ft L, 66000 lb Cap
Mfr # EN800X10
Zoro # G6729931
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 66,000 lb
- Basket Hitch Capacity 132,000 lb
- Choker Hitch Capacity 52,800 lb
- Color Code Olive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # EN800X10
- Zoro # G6729931
- UPC # 697886614652
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 4 5/8 in |
Diameter | 3 1/8 in |
Length | 10 ft. |
Body Diameter | 3 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 3 1/8 in, Width Under Load 4 5/8 in, Vertical Hitch Capacity 66,000 lb, Choker Hitch Capacity 52,800 lb, Basket Hitch Capacity 132,000 lb, Tag Features None, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 93,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-ALTH 125K-14)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- LIFT-ALL Roundsling, Endless, 14 ft L, 66000 lb Cap (EN800X14)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 31,000 lb. (EN360X20)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 10600 lb Cap (EE120X10)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 16800 lb Cap (EN180X10)
- LIFT-ALL Roundsling, Endless, 6 ft L, 10000 lb Cap (KEN10KX6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- Lift-All Round Slings