Shop All Round Slings
Lift-All
Roundsling, Endless, 10 ft L, 53000 lb Cap
Mfr # EN600X10
Zoro # G6391847
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 53,000 lb
- Basket Hitch Capacity 106,000 lb
- Choker Hitch Capacity 42,400 lb
- Color Code Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN600X10
- Zoro # G6391847
- UPC # 697886614607
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 4 in |
Diameter | 2 3/4 in |
Length | 10 ft. |
Body Diameter | 2 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 2 3/4 in, Width Under Load 4 in, Vertical Hitch Capacity 53,000 lb, Choker Hitch Capacity 42,400 lb, Basket Hitch Capacity 106,000 lb, Tag Features None, Color Brown, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 74,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Trolley, Steel, 10,000 lb. (PTF2050)
- ZORO SELECT Stem Caster, 300 lb. Load, Gray Wheel (P12S-UP030D-ST12)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- DURHAM MFG Truck, 54 1/2inx57inx30in (AF-3048-PBLP-BS-95)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- LIFT-ALL Roundsling, Endless, 8 ft L, 53000 lb Cap (EN600X8)
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- LIFT-ALL TUFLEX 10 ft. Endless Round Sling, 5300 lbs. (EN60X10)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- Lift-All Round Slings