Shop All Round Slings
Lift-All
Round Sling, Eye and Eye, 8 ft L, Nylon/Polyester, Yellow
Mfr # EE90X8
Zoro # G0981480
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 8,400 lb
- Material Polyester/Nylon
- Color Yellow
- Basket Hitch Capacity 16,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE90X8
- Zoro # G0981480
- UPC # 697886613969
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Diameter | 2 3/8 in |
Eye Length | 12 in |
Width Under Load | 2 1/2 in |
Body Diameter | 2 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length 12 in, Body Diameter 2 3/8 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (3LG24366PY)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- PEWAG Chain Sling, G100, SOSXK, Alloy Steel, 5 ft. (7G100SOSXK/5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 26 ft., 13,200 lb. (EN150X26)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 16800 lb Cap (EE180X12)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 13200 lb Cap (EE150X5)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 2600 lb. (EE30X6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. (EN90X10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- Lift-All Slings