Shop All Round Slings
Lift-All
Round Sling, Eye and Eye, 6 ft., 2600 lb.
Mfr # EE30X6
Zoro # G1006616
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE30X6
- Zoro # G1006616
- UPC # 697886613853
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 2 1/4 in |
Diameter | 7/16 in |
Length | 6 ft. |
Eye Length | 10 in |
Body Diameter | 7/16 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 6 ft, Eye Length 10 in, Body Diameter 7/16 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Bl, 215lb., Polyprpylne (340120-00600-444)
- ZORO SELECT Wheel, Plastic Hub, 10 x 2-1/2 (MH21VK3902G)
- DEWALT 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-28PT)
- FLEXCO RS187SJ36 Lacing, L36 In, PK4 (28001505)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 2600 lb. (EE30X4)
- LIFT-ALL TUFLEX 6 ft. Endless Round Sling, 5300 lbs. (EN60X6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb. (EN30X12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 8400 lb Cap (EN90X14)
- LIFT-ALL Roundsling, Endless, 10 ft L, 20000 lb Cap (KEN20KX10)
- LIFT-ALL Roundsling, Endless, 19 ft L, 2600 lb Cap (EN30X19)
- LIFT-ALL Roundsling, Endless, 9 ft L, 2600 lb Cap (EN30X9)
- Lift-All Round Slings