Shop All Round Slings
Lift-All
Round Sling, Eye and Eye, 4 ft., 8400 lb.
Mfr # EE90X4
Zoro # G1065452
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE90X4
- Zoro # G1065452
- UPC # 697886613945
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/2 in |
Diameter | 3/4 in |
Length | 4 ft. |
Eye Length | 12 in |
Body Diameter | 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length 12 in, Body Diameter 3/4 in, Width Under Load 2 1/2 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- SIMPSON A21 Angle Tie Down (5387071)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109246)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52359)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 8400 lb. (EE90X6)
- LIFT-ALL Roundsling, Endless, 18 ft L, 16800 lb Cap (EN180X18)
- LIFT-ALL Roundsling, Endless, 14 ft L, 31000 lb Cap (EN360X14)
- LIFT-ALL Roundsling, Endless, 17 ft L, 31000 lb Cap (EN360X17)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 2600 lb Cap (EE30X10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 8400 lb. (EN90X8)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Orange) (PRS8-6)
- Lift-All Slings