Shop All Round Slings
Lift-All
Round Sling, Eye and Eye, 4 ft., 2600 lb.
Mfr # EE30X4
Zoro # G1648245
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EE30X4
- Zoro # G1648245
- UPC # 697886613846
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/4 in |
Diameter | 7/16 in |
Eye Length | 10 in |
Length | 4 ft. |
Body Diameter | 7/16 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length 10 in, Body Diameter 7/16 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 3ft. L (SFERSST2-03)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- TRI-ARC Swing Gate, 16in. to 40in. Ajustable Opn. (SGR-UAG)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 2600 lb. (EE30X6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- LIFT-ALL Tuflex Endless Round Slings (EN240X14)
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. (EN60X4)
- LIFT-ALL Roundsling, Endless, 18 ft L, 10000 lb Cap (KEN10KX18)
- DAYTON Round Sling, Endless, 20 ft., 8400 lb. (2MJN9)
- Lift-All Slings