Shop All Web Slings
Lift-All
Round Sling, Endless, Yellow
Mfr # EN90X15
Zoro # G0595047
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Yellow
- Vertical Hitch Capacity 8400 lb
- Length 15 ft.
- Basket Hitch Capacity 16,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN90X15
- Zoro # G0595047
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 15 ft. |
Details
Item | Round Sling |
Sling Type | Endless |
Color | Yellow |
Vertical Hitch Capacity | 8400 lb |
Basket Hitch Capacity | 16,800 lb |
Choker Hitch Capacity | 6700 lb |
Description
Web Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- ZORO SELECT Spindle Extension (MH6YPG103G)
- CAMPBELL CHAIN & FITTINGS 3/16" Grade 30 Proof Coil Chain, Zinc Plated, 250' per Round Pail (T0140323)
- BAUER LADDER 12 ft Fiberglass Stepladder (35412)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- LIFT-ALL Web Sling, Type 5, Yellow (EN2801NX6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1802DFX3)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- Lift-All Web Slings