Shop All Web Slings
Lift-All
Round Sling, Endless, Tan
Mfr # EN120X15
Zoro # G0981508
original price:
$99.89
30% off
new price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Tan
- Vertical Hitch Capacity 10,600 lb
- Length 15 ft.
- Basket Hitch Capacity 21,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN120X15
- Zoro # G0981508
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 15 ft. |
Details
Item | Round Sling |
Sling Type | Endless |
Color | Tan |
Vertical Hitch Capacity | 10,600 lb |
Basket Hitch Capacity | 21,200 lb |
Choker Hitch Capacity | 8500 lb |
Number of Plies | 1 |
Description
En120X15An Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (SG19)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps (A3R1822A4B3C50P6)
- KLEIN TOOLS Web-Strap Ratchet Hoist (KN1500PEX)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Silver (EE2802TTX20)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2602DFX16)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE1801TFX8)
- URREA Polyester slings, 32.81 ft L, Red (EP4410)
- Lift-All Web Slings