Shop All Web Slings
Lift-All
Round Sling, Endless, Red
Mfr # EN150X15
Zoro # G0595010
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Endless
- Material Nylon
- Color Red
- Vertical Hitch Capacity 13,200 lb
- Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN150X15
- Zoro # G0595010
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 15 ft. |
Details
Sling Type | Endless |
Item | Round Sling |
Material | Nylon |
Color | Red |
Vertical Hitch Capacity | 13,200 lb |
Basket Hitch Capacity | 26,400 lb |
Choker Hitch Capacity | 10,600 lb |
Number of Plies | 1 |
Description
Web Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Morse® Model 91 Below-Hook Drum Lifter - 55 Gal. Drum or 85 Gal. Steel Overpack - 1000 Lb. Cap. (91)
- EGA Fixed Cage Ladder, 16 Steps, 16 ft. Top Rung Height, 24"W Rungs, Walk Through, 300 lbs. Capacity (MFC16)
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1802DFX3)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE1802TFX12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1602NX4)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2801NFX2)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2601NFX12)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE1602NFX16)
- Lift-All Slings