Shop All Web Slings
Lift-All
Round Sling, Endless, Green
Mfr # EN60X9
Zoro # G0595038
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Green
- Vertical Hitch Capacity 5300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN60X9
- Zoro # G0595038
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 9 ft. |
Details
Sling Type | Endless |
Item | Round Sling |
Color | Green |
Vertical Hitch Capacity | 5300 lb |
Basket Hitch Capacity | 10,600 lb |
Choker Hitch Capacity | 4200 lb |
Description
Web Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 20BF (KD20)
- EXTREME MAX Extreme Max 3008.0529 Marigold Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0529)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- ZORO SELECT Portable Hopper, Steel, 1 cu. yd., 2000 lb. (P-HOP-1)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1601DFX14)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2602NFX6)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2601NX3)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow/Black (EET2-903CB-20)
- Lift-All Slings