Shop All Web Slings
Lift-All
Round Sling, Endless, Green
Mfr # EN60X7
Zoro # G0595029
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Green
- Vertical Hitch Capacity 5300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN60X7
- Zoro # G0595029
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 7 ft. |
Details
Item | Round Sling |
Sling Type | Endless |
Color | Green |
Vertical Hitch Capacity | 5300 lb |
Basket Hitch Capacity | 10,600 lb |
Choker Hitch Capacity | 4200 lb |
Description
Web Sling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 COUPLING LINK, UPC, 8453210 (8453210)
- CM Wiring Shield (35815)
- CHAMPION POWER EQUIPMENT Winch Cover, for 8000-10000 Models SM (18034)
- NATIONAL HARDWARE Link Clvs Dbl Zn Plt 1/2In (N240-895)
- LIFT-ALL Round Sling, Endless, Green (EN60X9)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 6 in W, Nylon, Yellow (EE2806NFX18)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Silver (EE1802TFX6)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2801DX3)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- Lift-All Web Slings