Shop All Round Slings
Lift-All
Round Sling, Endless, 26 ft., 31,000 lb.
Mfr # EN360X26
Zoro # G4765713
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 31,000 lb
- Basket Hitch Capacity 43,000 lb
- Choker Hitch Capacity 24,800 lb
- Color Code Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # EN360X26
- Zoro # G4765713
- UPC # 697886617646
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 26 ft |
Width Under Load | 3 1/4 in |
Diameter | 2 1/4 in |
Length | 26 ft. |
Body Diameter | 2 1/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 26 ft, Eye Length Not Applicable, Body Diameter 2 1/4 in, Width Under Load 3 1/4 in, Vertical Hitch Capacity 31,000 lb, Choker Hitch Capacity 24,800 lb, Basket Hitch Capacity 62,000 lb, Tag Features None, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 43,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879550)
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- LIFT-ALL Round Sling, Endless, 12 ft., 31,000 lb. (EN360X12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 31,000 lb. (EN360X20)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 13200 lb Cap (EE150X6)
- LIFT-ALL Roundsling, Endless, 12 ft L, 16800 lb Cap (EN180X12)
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 8400 lb. (EE90X6)
- S-LINE 2" X 4' Eye To Eye, 2 Ply, Shrink-Wrapped, Basket 12,800 Lbs (20-EE2-9802X4)
- Lift-All Round Slings