Shop All Sling Accessories
Lift-All
Recovery Strap Pad, Durable Webbing
Mfr # ID5B
Zoro # G4068951
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Durable Webbing
- Width 14 in
- For Use With Web Slings
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # ID5B
- Zoro # G4068951
- UPC # 697887091704
- Country of Origin United States
- Category Sling Accessories
Dimensions
Width | 14 in |
Length | 24 in |
Length (Straight Wireway) | 24 in |
Overall Length | 24 in |
Overall Width | 14 in |
Details
Item | Recovery Strap Pad |
Color | Gray |
Material | Durable Webbing |
For Use With | Web Slings |
Product Type | Wear Pad |
Description
Recovery Strap Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Overall Length 24 in, Overall Width 14 in, Color Gray, Product Type Wear Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (89994)
- BULLDOG WINCH Hoist 1200 LB 12vDC wire rope (12001)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- CHASE Swinging Door, 8 x 7 ft, Cloud Gray, PR (8496RDCGR)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- STARKE Hammer Lock Connector, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38HL)
- Lift-All Sling Accessories