Lift-All

Recovery Strap, 8Inx26Ft, Yellow


product price: $303.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nylon
  • Size 26 ft
  • Length 26 ft
  • Overall Length 26 ft
  • Width 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 26 ft
Length 26 ft
Overall Length 26 ft
Width 8 in
Overall Hook Size 26 ft
Overall Width 8 in

Description

Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 26 ft, Overall Width 8 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 63,900 lb, Webbing Break Strength 9,800 lb, Assembly Break Strength 25,600 lb, Standards ASME B30.9, OSHA 1910.84, WSTDA, Features Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.