Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 8Inx20Ft, Yellow
Mfr # RS1808NGX20
Zoro # G4217963
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 20 ft
- Overall Length 20 ft
- Edge Yarns Tuff-Edge(R)
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # RS1808NGX20
- Zoro # G4217963
- UPC # 697887003936
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 20 ft |
Overall Width | 8 in |
Details
Item | Recovery Strap,8Inx20Ft,Yellow |
Material | Nylon |
Edge Yarns | Tuff-Edge(R) |
Color | Yellow |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Features | Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Equipment Color | Yellow |
Strap Style | Recovery Strap |
Duty Capacity | Heavy Duty |
Working Load Break Strength | 63,900 lb |
Attachment Style | Eye |
Number of Straps | 1 |
Number of Ply | 1-Ply |
Description
Recovery Strap,8Inx20Ft,Yellow, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 8 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 63,900 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Filter, PK 2 (PWF0202)
- CURT Trailr Bll, 3/4"x3" Shnk, 3500 lb., Chrm, 2" (40019)
- TRICO 22 Trico Exact Fit Wiper Blade (Beam) Beam Blade, 22-16B (22-16B)
- OEMTOOLS C-Frame Socket Press Set (24537)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802DX20)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb (TS1802TX20)
- LIFT-ALL Tow Strap, L 20 ft., WLL 5300 lb. (TS1802DX20)
- AFTERMARKET Tow Truck Rigging Rope Sling Towing Cable Wire Anchor Chain 3/4" Shackle D-Ring (OTK20-0265)
- Lift-All Towing Chains & Cables