Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 8Inx16Ft, Yellow
Mfr # RS1808NGX16
Zoro # G4839186
original price:
$254.86
20% off
new price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 ft
- Material Nylon
- Overall Length 16 ft
- Working Lifting Limit 12,800 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # RS1808NGX16
- Zoro # G4839186
- UPC # 697887003929
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 16 ft |
Overall Length | 16 ft |
Overall Hook Size | 16 ft |
Overall Width | 8 in |
Details
Item | Recovery Strap |
Material | Nylon |
Working Lifting Limit | 12,800 lb |
Color | Yellow |
Edge Yarns | Tuff-Edge(R) |
Features | Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Duty Capacity | Heavy Duty |
Working Load Break Strength | 38,400 lb |
Strap Style | Recovery Strap |
Number of Straps | 1 |
Attachment Style | Eye |
Number of Ply | 1-Ply |
Equipment Color | Yellow |
Description
Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 16 ft, Overall Width 8 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 38,400 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT 02-C DODGE QUAD SB FULL MEGA BRACKET KIT (570237)
- FLOJET Pump, Demand, 12 Vdc (LFP122201K)
- ECCO Worklamp, Led 9, Spot, Magnetic, 12-24 (EW2450-MG)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha10359C (HA10359C)
- LIFT-ALL Lift-All Galvanized Steel Cable (18500719R)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802NX30)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- PEERLESS Transport Chain, 25 ft., 6600 lb. (5262460)
- Lift-All Towing Chains & Cables