Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 6Inx30Ft, Yellow
Mfr # RS1806NGX30
Zoro # G4102892
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 ft
- Material Nylon
- Overall Length 30 ft
- Standards ASME B30.9, OSHA 1910.84, WSTDA
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # RS1806NGX30
- Zoro # G4102892
- UPC # 697887003912
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 30 ft |
Overall Length | 30 ft |
Overall Hook Size | 30 ft |
Overall Width | 6 in |
Details
Item | Recovery Strap,6Inx30Ft,Yellow |
Material | Nylon |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Color | Yellow |
Edge Yarns | Tuff-Edge(R) |
Rated Capacity | 9,600 Vertical, 19,200 Basket |
Features | Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Duty Capacity | Heavy Duty |
Strap Style | Recovery Strap |
Attachment Style | Eye |
Number of Straps | 1 |
Equipment Color | Yellow |
Working Load Break Strength | 48,000 lb |
Number of Ply | 1-Ply |
Description
Recovery Strap,6Inx30Ft,Yellow, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 6 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 48,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pogo Stick, SS, 41 In, Holder and Chain (581005)
- SEACHOICE Blue/White Solid Braid MFP Multi-Purpose Spool (Derby Rope), 3/8"x500' (42780)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- MAIN FILTER ZINGA AE10L Replacement/Interchange Spin-On Filter (MF0058013)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802DX30)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb (TS1802TX20)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- ERICKSON 2"X6Ft 10,000 lb Tree Saver/Tow Strap (09508)
- Lift-All Towing Chains & Cables