Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 6Inx20Ft, Yellow
Mfr # RS1806NGX20
Zoro # G4009363
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 ft
- Material Nylon
- Overall Length 20 ft
- Rated Capacity 19,200 lb Basket, 9600 lb Vertical
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # RS1806NGX20
- Zoro # G4009363
- UPC # 697887003899
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 20 ft |
Overall Length | 20 ft |
Overall Hook Size | 20 ft |
Overall Width | 6 in |
Details
Item | Recovery Strap |
Material | Nylon |
Rated Capacity | 19,200 lb Basket, 9600 lb Vertical |
Color | Yellow |
Features | Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Edge Yarns | Tuff-Edge(R) |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Number of Straps | 1 |
Equipment Color | Yellow |
Duty Capacity | Heavy Duty |
Strap Style | Recovery Strap |
Attachment Style | Eye |
Number of Ply | 1-Ply |
Working Load Break Strength | 48,000 lb |
Description
Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 6 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 48,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Blue Star 192 Windshield Repair Kit (192)
- MAXXIMA Work Light, LED, 2900 lm, Rectangular (MWL-48)
- SPRINGFIELD MARINE Springfield 2-3/8" Trac-Lock Locking Seat Mount For Taper-Lock, Plug-In Series or 2-3/8" Series (1100031L1)
- TYC A/C Condenser 2005-2012 Toyota Tacoma 2.7L 4.0L, 3393 (3393)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb (TS1802TX20)
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- LIFT-ALL Recovery Strap, 6Inx26Ft, Yellow (RS1806NGX26)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- STANLEY 15' x 5/8 in Tow Rope, Tri-Hook, 7200 lb (S1052)
- Lift-All Towing Chains & Cables