Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 6Inx16Ft, Yellow
Mfr # RS1806NGX16
Zoro # G4096574
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 16 ft
- Overall Length 16 ft
- Edge Yarns Webmaster(R)
- Standards ASME B30.9, OSHA 1910.84, WSTDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # RS1806NGX16
- Zoro # G4096574
- UPC # 697887003882
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 16 ft |
Overall Length | 16 ft |
Overall Width | 6 in |
Overall Hook Size | 16 ft |
Details
Item | Recovery Strap,6Inx16Ft,Yellow |
Material | Nylon |
Edge Yarns | Webmaster(R) |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Features | Codura Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Color | Yellow |
Working Load Break Strength | 48,000 lb |
Equipment Color | Yellow |
Strap Style | Recovery Strap |
Attachment Style | Eye |
Number of Ply | 1-Ply |
Duty Capacity | Heavy Duty |
Number of Straps | 1 |
Description
Recovery Strap,6Inx16Ft,Yellow, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 16 ft, Overall Width 6 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 48,000 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Deutsch, 2-Way Housing/Wedglock, Male, PK4 (84-2471)
- AVS Hood Defender, 5-7/8" Thickness, Black (45059)
- MIGHTY MAX BATTERY YT7B-BS 12V 6.5AH Battery Replaces Motorcycle Powersports ATV UTV (MAX3931824)
- MASTERVOLT PowerCombi Remote Control Panel (77010700)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802DX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- Lift-All Towing Chains & Cables