Shop All Towing Chains & Cables
Lift-All
Recovery Strap, 12Inx16Ft, Yellow
Mfr # RS1812NGX16
Zoro # G4157465
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 ft
- Material Nylon
- Overall Length 16 ft
- Color Yellow
- Working Lifting Limit Single Line Load Limit 26,900 lb Double Line Load Limit 53,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # RS1812NGX16
- Zoro # G4157465
- UPC # 697887003967
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 16 ft |
Overall Length | 16 ft |
Overall Hook Size | 16 ft |
Overall Width | 12 in |
Details
Item | Recovery Strap |
Material | Nylon |
Color | Yellow |
Working Lifting Limit | Single Line Load Limit 26,900 lb Double Line Load Limit 53,800 lb |
Standards | ASME B30.9, OSHA 1910.84, WSTDA |
Edge Yarns | Tuff-Edge(R) |
Features | Leather Lined Eye Bearing Points, Made of strong durable weather-resistant webbing, lightweight and flexible |
Number of Straps | 1 |
Duty Capacity | Heavy Duty |
Equipment Color | Yellow |
Strap Style | Recovery Strap |
Attachment Style | Eye |
Number of Ply | 1-Ply |
Working Load Break Strength | 53,800 lb |
Description
Recovery Strap, Strap Style Recovery Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 16 ft, Overall Width 12 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 53,800 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Standards ASME B30.9, OSHA 1910.84, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Timing Cover Gasket Set, JV5151 (JV5151)
- KC HILITES 07-16 WRANGLER HEADLIGHT; GRAVITY LED 7IN DOT(PR)DRIVER/PASSENGER (42351)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 232323 40MM (ATETAXB-CONE-2)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 1 gal. Btl (400715S)
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802DX20)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802DX30)
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- LIFT-ALL 1/2 Steel Cable X2 Ft Choker (12IEEX2)
- ERICKSON 2"X15Ft 9000 lb MaX Pull Re-Tractable Tow Strap (79202)
- Lift-All Towing Chains & Cables