Shop All Chain Binders
Lift-All
Ratchet Load Binder, Fixed, 5400 lb.
Mfr # 16003I
Zoro # G4759842
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fixed
- Working Load Limit 6,600 lb
- Trade Size G30/G43 3/8 in
- Trade Size G70 5/16 in
- Load Binder Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 16003I
- Zoro # G4759842
- UPC # 697886099718
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 3/8 in |
Trade Size G70 | 5/16 in |
Details
Item | Load Binder |
Handle Type | Fixed |
Working Load Limit | 6,600 lb |
Load Binder Type | Ratchet |
Description
Load Binder, Working Load Limit 6,600 lb, Load Binder Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (7994830)
- WESCO Floor Lock (150001)
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003)
- INDUSCO Load Binder, 3/8" Lever Style (16100036)
- ANCRA Load Binder Ratchet XHD 3/8 (50360-20)
- CROSBY Ratchet Load Binder, 3/8 to 1/2 in. (1048422)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- AMERICAN GAGE Chain Load Binder, 3/8" (AMG13050)
- Lift-All Chain Binders