Shop All Chain Binders
Lift-All
Ratchet Load Binder, Fixed, 5400 lb.
Mfr # 16003
Zoro # G6874314
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fixed
- Working Load Limit 6,600 lb
- Trade Size G30/G43 3/8 in
- Trade Size G70 5/16 in
- Standards CVSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 16003
- Zoro # G6874314
- UPC # 697886091347
- Country of Origin United States
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 3/8 in |
Trade Size G70 | 5/16 in |
Details
Item | Load Binder |
Handle Type | Fixed |
Working Load Limit | 6,600 lb |
Standards | CVSA |
Load Binder Type | Ratchet |
Description
Load Binder, Working Load Limit 6,600 lb, Load Binder Type Ratchet, Standards CVSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Web-Strap Ratchet Hoist (KN1500PEX)
- ANCRA Tie-off Extension, 7 In. x 2 In., 1000 lb. (40386-11-GRA)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- CAMPBELL CHAIN & FITTINGS Load Binder Ratchet 5/16X3/8 (620-7504)
- DEFENSEGUARD 7.75 in. 375 lbs Power Pull Load Binder (DE149210)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- PEERLESS Load Binder, 7100 lb., Size G70 5/16 in. (H5125-0658)
- KINEDYNE Lever Load Binder, Fixed, 9200 lb. (10036HDGRA)
- CM CM Columbus McKinnon 490-48366 Red Devil Ratchet Type Load Binder 1-2 Inch-G30 3- (490-48366)
- Lift-All Chain Binders