Shop All Ratchet Tie Downs
Lift-All
Motorcycle Tie-Down Strap, 60 In. x 2 In.
Mfr # 9004006
Zoro # G3951771
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Not Adjustable
- Cargo Tie Down Length 5 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 2,400 lb
- Breaking Strength 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 9004006
- Zoro # G3951771
- UPC # 697887091681
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 5 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 60" |
Manufacturers Warranty Length | Lift-All warrants that its goods are free from defects in materials and workmanship. |
Strap Width | 2" |
Overall Length | 5 ft |
Overall Width | 2 in |
Details
Item - Cargo Tie Downs | Motorcycle Tie Down Strap |
Cargo Tie Down Adjustment | Not Adjustable |
Working Load Limit | 2,400 lb |
Breaking Strength | 12,000 lb |
Standards | US DOT; FMCSA; WSTDA |
Cargo Tie Down End Type | Sewn Eye |
Cargo Tie Down Material | Nylon |
Color | White |
Item | Motorcycle Tie Down Strap |
Body Material | Nylon |
For Use With | Motorcycle Tie Down |
End Type | Sewn Eye |
End Material | Nylon |
Tensile Strength | 12,000 lb/in |
Tie Down Material | Nylon |
Description
Motorcycle Tie Down Strap, Product Type Motorcycle Tie Down, End Type Sewn Eye, Overall Width 2 in, Adjustment Type Not Applicable, Tie Down Material Nylon, Working Load Limit 2,400 lb, Color White, Overall Length 5 ft, Tensile Strength 12,000 lb/in, End Material Nylon, Standards FMCSA, US DOT, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cnvrtbl Hnd Trck, 600 lb., 50 x 21" (4ZJ32)
- MIDWEST FASTENER 1/2 Ton Zinc Plated Steel Safety Slip Hook w/Eye (54654)
- MIDWEST FASTENER 1/4" Wire Rope Clips 50PK (54672)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Self Colored, 400' per Drum (T0120602)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 3330 lb (TE61001X20)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl (61003)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26434)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- ERICKSON Cargo Strap, Red, 660 lb. Load Limit (31423)
- Lift-All Tie Downs