Shop All Ratchet Tie Downs
Lift-All
Motorcycle Tie-Down Strap, 45 In. x 2 In.
Mfr # 9004001
Zoro # G4027143
original price:
$16.48
5% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Not Adjustable
- Cargo Tie Down Length 3 ft 9 in
- Cargo Tie Down Width 2 in
- Working Load Limit 2,400 lb
- Breaking Strength 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 9004001
- Zoro # G4027143
- UPC # 697887091872
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 3 ft 9 in |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Manufacturers Warranty Length | Lift-All warrants that its goods are free from defects in materials and workmanship. |
Strap Length | 45" |
Overall Width | 2 in |
Details
Item - Cargo Tie Downs | Motorcycle Tie Down Strap |
Cargo Tie Down Adjustment | Not Adjustable |
Working Load Limit | 2,400 lb |
Breaking Strength | 12,000 lb |
Standards | US DOT; FMCSA; WSTDA |
Cargo Tie Down End Type | Sewn Eye |
Cargo Tie Down Material | Nylon |
Color | White |
For Use With | Motorcycle Tie Down |
Item | Motorcycle Tie Down Strap |
Body Material | Nylon |
End Type | Sewn Eye |
End Material | Nylon |
Tie Down Material | Nylon |
Tensile Strength | 12,000 lb/in |
Description
Motorcycle Tie Down Strap, Product Type Motorcycle Tie Down, End Type Sewn Eye, Overall Width 2 in, Adjustment Type Not Applicable, Tie Down Material Nylon, Working Load Limit 2,400 lb, Color White, Tensile Strength 12,000 lb/in, End Material Nylon, Standards FMCSA, US DOT, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Plastic 2 Tray Black Shelf Maintenance Utility Cart 44x25-1/2 8" Pneumatic (800342)
- CR DANIELS DANDUX Replacement 5in Rigid Caster for Dandux Bulk Trucks (CA50R11)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Black (GDR-60-F-NYN-FBL-PUS)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60513X20)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (26425)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61006)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (TE26427)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- LIFT-ALL Logistic Ratchet Strap, 20ft x 2In, 1000lb (60810)
- Lift-All Ratchet Tie Downs